Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18308149
  • Zoro # G423354329
product price: 
$
2,414.99
/ea
Free Shipping & Returns

Key Features

Bearing Protection
Shaft Slingers
Frame
56C
Bolt Circle Dia.
5 7/8 in
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,800 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18308149
Zoro #
G423354329
UPC #
7900317349195
Country of Origin
United States
Bearing Protection
Shaft Slingers
Frame
56C
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
1,800 RPM
Phase
Three
Item
Encapsulated Stainless Washdown Hydroduty motor
Variable Torque Rating
10:1
Usable @ 208V
Not Usable at 208V
Max. Ambient Temp.
40 Degrees C
Voltage
575V AC
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Motor Design
Three-Phase
Motor Application
Food Processing
NEMA Design
B
Duty Cycle
Continuous
Inverter Rated
Inverter Rated
HP
2 hp
Standards
NEMA MG-1
Nominal Efficiency
86.5 %
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Hz
60 Hz
Drain Plugs
(4) Shaft End
Motor Mounting Type
C-Face, Rigid Base
Series
HydroDuty
Conduit Box Location
Exterior
Full Load Amps
2.32 A
Finish
Unfinished

Dimensions

Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
24 mo
Overall Length
15 5/8 in
Shaft Length
1 15/16 in
Length Less Shaft
13 3/4 in
Body Dia.
6.98 in
Shaft Dia.
5/8 in
Wire Rope Length
15 5/8 in
Length
15 5/8 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 2.32 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews