Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Kit, 100 Frame, O. D. 6.30 In.

  • Mfr # FLC-IM100DIN-AL-UBC

  • Zoro # G6709491


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.3 in
Threads (In.)
M8
Converts To
C-Flanged Motors
For Use With
100 Aluminum Frame Motors
NEMA/IEC Frame
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLC-IM100DIN-AL-UBC
Zoro #
G6709491
UPC #
-
Country of Origin
Brazil

Dimensions

Outside Dia. (In.)
6.3 in
Rabbet Dia. (In.)
4.33
Length (In.)
6.3 in
Inside Dia. (In.)
4.33 in
Rabbet Diameter
4.33 in
Overall Diameter
6 1/4 in
Input IEC Frame Size
100
Output IEC Frame Size
100
Bolt Thread Size
M8

Details

Threads (In.)
M8
Converts To
C-Flanged Motors
For Use With
100 Aluminum Frame Motors
NEMA/IEC Frame
100
Includes
Bolts
Converts From
Non Flanged Motors
Item
Flange
Function
Converts Non Flanged Motors to Flanged Motors
Number of Flange Holes
4
Number of Face Holes
4
Application
Converts Non Flanged Motors to Flanged Motors

Description

Flange, Input NEMA Frame Size 100, Output NEMA Frame Size 100, Input IEC Frame Size 100, Rabbet Diameter 4.33 in, Overall Diameter 6 1/4 in, For Use With Totally Enclosed Fan Cooled, Bolt Thread Size M8, Application Converts Non Flanged Motors to Flanged Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.