Zoro Homepage

Flange Kit, 132 Frame, O. D. 11.81 In.

  • Mfr # FLF-IM132-UBC

  • Zoro # G7088347


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Threads (In.)
M15
For Use With
132 Cast Iron Frame Motors
Includes
Bolts
Outside Dia. (In.)
11.81 in
Inside Dia. (In.)
9.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLF-IM132-UBC
Zoro #
G7088347
UPC #
-
Country of Origin
Brazil

Dimensions

Outside Dia. (In.)
11.81 in
Inside Dia. (In.)
9.06 in
Length (In.)
11.81 in
Rabbet Dia. (In.)
9.06
Output IEC Frame Size
132
Input IEC Frame Size
132
Bolt Thread Size
M15
Overall Diameter
11 13/16 in
Rabbet Diameter
9.06 in

Details

Threads (In.)
M15
For Use With
132 Cast Iron Frame Motors
Includes
Bolts
Function
Converts Non Flanged Motors to Flanged Motors
Item
Flange
Converts To
D-Flanged Motors
Converts From
Non Flanged Motors
NEMA/IEC Frame
132
Number of Face Holes
4
Number of Flange Holes
4
Application
Converts Non Flanged Motors to Flanged Motors

Description

Flange, Input NEMA Frame Size 132, Output NEMA Frame Size 132, Input IEC Frame Size 132, Rabbet Diameter 9.06 in, Overall Diameter 11 13/16 in, For Use With Totally Enclosed Fan Cooled, Bolt Thread Size M15, Application Converts Non Flanged Motors to Flanged Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.