Zoro Homepage

Flange Kit, 71 Frame, O. D. 6.30 In.

  • Mfr # FLF-IM71-AL-BC

  • Zoro # G6773392


product price: $72.19
/ea

Key Features

Outside Dia. (In.)
6.3 in
Converts From
Non Flanged Motors
Threads (In.)
M10
NEMA/IEC Frame
71
For Use With
71 Aluminum Frame Motors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLF-IM71-AL-BC
Zoro #
G6773392
UPC #
-
Country of Origin
Brazil

Dimensions

Outside Dia. (In.)
6.3 in
Rabbet Dia. (In.)
4.33
Length (In.)
6.3 in
Inside Dia. (In.)
4.33 in
Output IEC Frame Size
71
Rabbet Diameter
4.33 in
Input IEC Frame Size
71
Bolt Thread Size
M10
Overall Diameter
6 1/4 in

Details

Converts From
Non Flanged Motors
Threads (In.)
M10
NEMA/IEC Frame
71
For Use With
71 Aluminum Frame Motors
Item
Flange
Function
Converts Non Flanged Motors to Flanged Motors
Includes
Bolts
Converts To
D-Flanged Motors
Application
Converts Non Flanged Motors to Flanged Motors
Number of Face Holes
4
Number of Flange Holes
4

Description

Flange, Input NEMA Frame Size 71, Output NEMA Frame Size 71, Input IEC Frame Size 71, Rabbet Diameter 4.33 in, Overall Diameter 6 1/4 in, For Use With Totally Enclosed Fan Cooled, Bolt Thread Size M10, Application Converts Non Flanged Motors to Flanged Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.