Flange Kit, 90 Frame, O. D. 5.51 In.
Mfr # FLC-IM90DIN-AL-UBC
Zoro # G6562044
product price: $81.87
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
5.51 in
Converts From
Non Flanged Motors
For Use With
90 Aluminum Frame Motors
Includes
Bolts
Function
Converts Non Flanged Motors to Flanged Motors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLC-IM90DIN-AL-UBC
Zoro #
G6562044
UPC #
-
Country of Origin
Brazil
Dimensions
Outside Dia. (In.)
5.51 in
Rabbet Dia. (In.)
3.74
Inside Dia. (In.)
3.74 in
Length (In.)
5.51 in
Rabbet Diameter
3.74 in
Input IEC Frame Size
90
Overall Diameter
5 1/2 in
Output IEC Frame Size
90
Bolt Thread Size
M8
Details
Converts From
Non Flanged Motors
For Use With
90 Aluminum Frame Motors
Includes
Bolts
Function
Converts Non Flanged Motors to Flanged Motors
Converts To
C-Flanged Motors
Threads (In.)
M8
Item
Flange
NEMA/IEC Frame
90
Number of Face Holes
4
Application
Converts Non Flanged Motors to Flanged Motors
Number of Flange Holes
4
Description
Flange, Input NEMA Frame Size 90, Output NEMA Frame Size 90, Input IEC Frame Size 90, Rabbet Diameter 3.74 in, Overall Diameter 5 1/2 in, For Use With Totally Enclosed Fan Cooled, Bolt Thread Size M8, Application Converts Non Flanged Motors to Flanged Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.