Shop WEG

General Purpose Motor, 75 hp, 364TS Frame

  • Mfr # 07536OT3E364TS-W40
  • Zoro # G9934644

product price: 
$
5,161.11
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
75
Nameplate RPM
3,550 RPM
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
170.0/84.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
07536OT3E364TS-W40
Zoro #
G9934644
UPC #
-
Country of Origin
Multiple
Item
General Purpose Motor
HP
75
Nameplate RPM
3,550 RPM
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
170.0/84.4 A
Frame
364TS
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CE, CSA, UL
CC Number
CC029A
Green Certification or Other Recognition
NEMA Premium(R) Rated
Motor Thermal Protection
None
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Footnotes
3,17
Voltage @ 50Hz
380, 400, 415
Usable @ 200V
Not Usable at 200V
Full Load Amps @ 50Hz
78.4, 79.4, 82.7 A
Weight
715 lb
NEMA Design
B
HP @ 50Hz
60
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
RPM @ 50Hz
2955/2963/2965 rpm
Service Factor @ 50Hz
1
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 50 Hz
1
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 60 Hz
170.0/84.4 A
Manufacturers Warranty
3 yr
Nameplate RPM @ 50 Hz
1,775/1,465 RPM
Full Load Current @ 50 Hz
78.4, 79.4, 82.7 A
Bearing Type
Ball
Motor Enclosure Type
Open Drip Proof
Number of Speeds
1
Sub Application
Air Compressor, Fan/Blower
Nameplate Horsepower @ 50 Hz
60 hp
Application
General Purpose
Shaft Design
Keyed
Frequency
60 Hz
NEMA Design Class
B
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Voltage @ 50 Hz
380V AC, 460V AC
Insulation Class
F
Nameplate Horsepower @ 60 Hz
75 hp
Nameplate RPM @ 60 Hz
1,800 RPM
Nameplate Voltage @ 60 Hz
230/460V AC

Dimensions

Length Less Shaft
23 7/8 in
Overall Length
27 1/2 in
Shaft Dia.
1 7/8 in
Shaft Length
3 3/4 in
Manufacturers Warranty Length
3 yr
Frame Size
364TS
Shaft Diameter
1 7/8 in
Wire Rope Length
27 1/2 in
Length
27 1/2 in

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 75 HP, Nameplate RPM 3550 rpm, Frame 364TS, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 170.0/84.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, Continuous Duty, 3001-3600, CE, CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.