Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, 3 Ph, TEFC, 30 HP, T4

  • Mfr # 03012XT3E326T

  • Zoro # G2289786


product price: $5,422.44
/ea
Additional $305.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
30 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03012XT3E326T
Zoro #
G2289786
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
25 7/8 in
Overall Length
31 1/8 in
Shaft Dia.
2 1/8 in
Shaft Length
5 1/4 in
Lead Length
8 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
30 hp
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
326T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Nameplate RPM
1,180 RPM
Green Certification or Other Recognition
NEMA Premium Rated
NEMA Design
B
Ins. Class
F
Nominal Efficiency
93 %
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Temp. Code
T3C
Item
Hazardous Location Motor
Motor Efficiency Group
NEMA Premium Efficient
Frame Material
Cast Iron
Standards
CSA Certified (LR50962), UL Listed (E87848)
Hz
60 Hz
Motor Service Factor
1.15
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Motor Bearings
Ball
Motor Application
Hazardous Location
CC Number
CC029A
Motor Frame Material
Cast Iron
Voltage Compatibility
208-220/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC, 208V AC, 220-230/460V AC, 220/460V AC, 230/460V AC, 230V AC, 240V AC, 460V AC
Full Load Amps
73.4/36.7 A
Usable @ 200V
Not Usable at 200V
Conduit Box Location
Exterior
Usable @ 208V
Usable at 208V
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Hazardous Location Division
Division I
No. of Speeds
1
Weight
32 lb
Hazardous Location Group
Group C, Group D, Group F, Group G
Explosion Proof
Explosion Proof

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 30 hp HP, Nameplate RPM 1,180 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 73.4/36.7 A, 326T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.