Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, 3 Ph, TEFC, 40 HP, T4

  • Mfr # 04036XT3E324TS

  • Zoro # G0514927


product price: $4,909.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
40 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04036XT3E324TS
Zoro #
G0514927
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
3 3/4 in
Length Less Shaft
24 3/8 in
Shaft Dia.
1 7/8 in
Overall Length
28 1/8 in
Lead Length
8 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
40 hp
RPM Range
3,001-3,600
Voltage
230/460V AC
Frame
324TS
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
Hazardous Location Motor
Motor Application
Hazardous Location
Ins. Class
F
Motor Frame Material
Cast Iron
Motor Service Factor
1.15
Nameplate RPM
3,555 RPM
Duty
Continuous
Green Certification or Other Recognition
NEMA Premium Rated
Hz
60 Hz
Standards
CSA Certified (LR50962), UL Listed (E87848)
NEMA Design
B
Frame Material
Cast Iron
Temp. Code
T3C
Voltage Compatibility
208-220/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC, 208V AC, 220-230/460V AC, 220/460V AC, 230/460V AC, 230V AC, 240V AC, 460V AC
CC Number
CC029A
Motor Shaft Design
Keyed
Full Load Amps
91.5/45.7 A
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
93.6 %
Max. Ambient Temp.
40 Degrees C
Hazardous Location Division
Division I
Usable @ 200V
Not Usable at 200V
Conduit Box Location
Exterior
Usable @ 208V
Usable at 208V
No. of Speeds
1
Weight
322 lb
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Explosion Proof
Explosion Proof
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 40 hp HP, Nameplate RPM 3,555 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 91.5/45.7 A, 324TS Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.