Shop WEG

Metric Motor, 50 hp, 225S/M Frame

  • Mfr # 03718ET3Y225S/M-W22
  • Zoro # G9833467

product price: 
$
6,503.99
/ea
Additional $450.00 delivery surcharge applies per item.
See details

Key Features

HP
50
Nameplate RPM
1,785 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
58.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
03718ET3Y225S/M-W22
Zoro #
G9833467
UPC #
-
Country of Origin
Multiple
Item
Metric Motor
HP
50
Nameplate RPM
1,785 RPM
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
58.5 A
Frame
225S/M
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 220V AC to 230V AC, 460V AC, 220V AC, 460V AC, 230V AC, 460V AC, 796V AC, 230V AC, 460V AC, 440V AC to 460V AC, 460V AC, 796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Nominal Efficiency
94.5 %
Standards
CE, CSA (LR38324), UL (E104590)
CC Number
CC029A
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Service Factor @ 50Hz
1
Voltage @ 50Hz
380, 400, 415
RPM @ 50Hz
1480 rpm
Duty Cycle
Continuous
Weight
924 lb
Usable @ 208V
Not Usable at 208V
Full Load Amps @ 50Hz
63.9, 65.6, 68.5 A
Usable @ 200V
Not Usable at 200V
HP @ 50Hz
50
NEMA Design
None
Kw
37.0
Number of Speeds
1
Full Load Current @ 60 Hz
58.5 A
Application
General Purpose
Bearing Type
Ball
Full Load Current @ 50 Hz
63.9, 65.6, 68.5 A
Nameplate RPM @ 50 Hz
1,480 RPM
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Nameplate Service Factor @ 60 Hz
1.25
Ambient Temperature - Maximum
40 Degrees C
Nameplate Horsepower @ 50 Hz
50 hp
Nameplate Service Factor @ 50 Hz
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Product Type
Metric Motor
Manufacturers Warranty
3 yr
Sub Application
Air Compressor, Fan/Blower
Efficiency Rating
NEMA Premium Efficiency
Frequency
60 Hz
Shaft Design
Keyed
Nameplate Horsepower @ 60 Hz
50 hp
Nameplate RPM @ 60 Hz
1,785 RPM
Nameplate Voltage @ 60 Hz
460V AC

Dimensions

Length Less Shaft
746 mm
Overall Length
886 mm
Shaft Dia.
60 mm
Shaft Length
140 mm
Manufacturers Warranty Length
3 yr
Frame Size
225S/M
Shaft Diameter
60 mm
Wire Rope Length
886 mm
Length
886 mm

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 50 HP, 37.0 kW, Nameplate RPM 1785 rpm, Frame 225S/M, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 58.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.5 Percent, Continuous Duty, 1701-1800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.