Motor- 00118OT3E56CFLMotor-S, 1 HP, 1800 RPM, ODP, 56C FRAME, 230/460 VOLTS
Mfr # 00118OT3E56CFL-S
Zoro # G102754242
product price:Â $336.42
/ea
Free Shipping & Returns
Key Features
HP
1
Overall Length
11.495
Motor Mounting Type
FOOTLESS
Voltage
230/460V
Motor Service Factor
1.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
00118OT3E56CFL-S
Zoro #
G102754242
UPC #
7909158815869
Country of Origin
Brazil
Dimensions
Overall Length
11.495
Details
HP
1
Motor Mounting Type
FOOTLESS
Voltage
230/460V
Motor Service Factor
1.15
Frame Material
ROLLED STEEL
Full Load Amps
1.57
Nominal Efficiency
83.5
Nameplate RPM
1800
Motor Enclosure Design
ODP
VOLTAGE
230/460
FRAME
56C
Description
MOTOR 1HP 4P 56C WCA2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.