Shop WEG
See all product information
Create Account
Motor- 00118ET3H143JMMotor-W22, 1 HP, 1800 RPM, TEFC, 143/5JM FRAME, 575 VOLTS
- Mfr # 00118ET3H143JM-W22
- Zoro # G502754293
product price:Â
$
545.57
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1800
Motor Service Factor
1.25
Motor Enclosure Design
TEFC
Overall Length
15.675
Frame Material
CAST IRON
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00118ET3H143JM-W22
- Zoro #
- G502754293
- UPC #
- 7909158377497
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 15.675
Details
- Nameplate RPM
- 1800
- Motor Service Factor
- 1.25
- Motor Enclosure Design
- TEFC
- Frame Material
- CAST IRON
- Nominal Efficiency
- 85.5
- HP
- 1
- Voltage
- 575V
- Motor Mounting Type
- FOOT
- Full Load Amps
- 1.18 A
- FRAME
- 143/5JM
- VOLTAGE
- 575V
Description
MOTOR 1HP 4P 143/5JM WFF2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.