Shop WEG
See all product information
Create Account
Motor- 00118OT3H143JMMotor-S, 1 HP, 1800 RPM, ODP, 143/5JM FRAME, 575 VOLTS
- Mfr # 00118OT3H143JM-S
- Zoro # G002754274
product price:Â
$
432.54
/ea
Free Shipping & Returns
Key Features
HP
1
Motor Service Factor
1.15
Nameplate RPM
1800
Voltage
575V
Motor Mounting Type
FOOT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00118OT3H143JM-S
- Zoro #
- G002754274
- UPC #
- 7909158550722
- Country of Origin
- Brazil
- HP
- 1
- Motor Service Factor
- 1.15
- Nameplate RPM
- 1800
- Voltage
- 575V
- Motor Mounting Type
- FOOT
- Nominal Efficiency
- 85.5
- Frame Material
- ROLLED STEEL
- Full Load Amps
- 1.2 A
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- VOLTAGE
- 575V
- FRAME
- 143/5JM
Dimensions
- Overall Length
- 13.701
Description
MOTOR 1HP 4P 143/5JM WCA2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.