Motor- 00118XT3E56C, 1 HP, 1800 RPM, XPFC, 56C FRAME, 230/460 VOLTS

  • Mfr # 00118XT3E56C

  • Zoro # G702754284


product price:  $899.99
/ea
Free Shipping & Returns

Key Features

HP
1
Voltage
230/460V
Motor Enclosure Design
XPFC
Motor Mounting Type
FOOT
Overall Length
13.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00118XT3E56C
Zoro #
G702754284
UPC #
7909492467311
Country of Origin
Brazil

Dimensions

Overall Length
13.66

Details

HP
1
Voltage
230/460V
Motor Enclosure Design
XPFC
Motor Mounting Type
FOOT
Nominal Efficiency
82.2
Nameplate RPM
1800
Full Load Amps
1.6
Frame Material
ROLLED STEEL
Motor Service Factor
1
VOLTAGE
230/460
FRAME
56C

Description

MOTOR 1HP 4P 56C WCF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.