Shop WEG
See all product information
Create Account
Motor- 00318OT3E182JMVMotor-S, 3 HP, 1800 RPM, ODP, 182/4JM FRAME, 230/460 VOLTS
- Mfr # 00318OT3E182JMV-S
- Zoro # G202754166
product price:Â
$
657.99
/ea
Free Shipping & Returns
Key Features
HP
3
Motor Mounting Type
FOOTLESS
Motor Service Factor
1.15
Nameplate RPM
1800
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00318OT3E182JMV-S
- Zoro #
- G202754166
- UPC #
- 7909322000190
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 17.994
Details
- HP
- 3
- Motor Mounting Type
- FOOTLESS
- Motor Service Factor
- 1.15
- Nameplate RPM
- 1800
- Motor Enclosure Design
- ODP
- Motor Frame Material
- ROLLED STEEL
- Amps
- 3.9A
- Full Load Amps
- 3.9 A
- Nominal Efficiency
- 89.5
- Voltage
- 230V, 460V
- FRAME
- 182/4JM
- VOLTAGE
- 230V, 460V
Description
MOTOR 3HP 4P 182/4JM WCA2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.