Shop WEG
See all product information
Create Account
Motor- .5036OS1BJPW56JMotor-S, 0.50 HP, 3600 RPM, ODP, W56J FRAME, 115/208Motor-230 VOLTS
- Mfr # .5036OS1BJPW56J-S
- Zoro # G402754249
product price:Â
$
229.62
/ea
Free Shipping & Returns
Key Features
Full Load Amps
3.3 A
Amps
3.3A
Nameplate RPM
3600
Motor Service Factor
1.6
Motor Mounting Type
FOOT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- .5036OS1BJPW56J-S
- Zoro #
- G402754249
- UPC #
- 7909322646855
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 10.76
Details
- Full Load Amps
- 3.3 A
- Amps
- 3.3A
- Nameplate RPM
- 3600
- Motor Service Factor
- 1.6
- Motor Mounting Type
- FOOT
- HP
- 0.5
- Motor Enclosure Design
- ODP
- Nominal Efficiency
- 65
- Motor Frame Material
- ROLLED STEEL
- Voltage
- 115V, 208V to 230V
- FRAME
- W56J
- VOLTAGE
- 115V, 208V to 230V
Description
MOTOR 0.5HP 2P W56J WCA2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.