Motor- .3336OS1BJPRW56JMotor-S, 0.33 HP, 3600 RPM, ODP, W56J FRAME, 115/208Motor-230 VOLTS
- Mfr # .3336OS1BJPRW56J-S
- Zoro # G402754232
product price:Â
$
226.95
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
ROLLED STEEL
HP
0.33
Overall Length
10.366
Nominal Efficiency
59
Motor Service Factor
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- .3336OS1BJPRW56J-S
- Zoro #
- G402754232
- UPC #
- 7909322557052
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 10.366
Details
- Motor Frame Material
- ROLLED STEEL
- HP
- 0.33
- Nominal Efficiency
- 59
- Motor Service Factor
- 1.75
- Amps
- 2.5A
- Nameplate RPM
- 3600
- Motor Enclosure Design
- ODP
- Full Load Amps
- 2.5 A
- Voltage
- 115V, 208V to 230V
- Motor Mounting Type
- FOOTLESS
- FRAME
- W56J
- VOLTAGE
- 115V, 208V to 230V
Description
MOTOR 0.33HP 2P W56J WCA2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.