Shop WEG
See all product information
Create Account
Motor- .5036ES1BJPW56JMotor-S, 0.50 HP, 3600 RPM, TEFC, W56J FRAME, 115/208Motor-230 VOLTS
- Mfr # .5036ES1BJPW56J-S
- Zoro # G902754176
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Nominal Efficiency
58
HP
0.5
Amps
3.5A
Voltage
115V, 208V to 230V
Motor Frame Material
ROLLED STEEL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- .5036ES1BJPW56J-S
- Zoro #
- G902754176
- UPC #
- 7909323330142
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 12
Details
- Nominal Efficiency
- 58
- HP
- 0.5
- Amps
- 3.5A
- Voltage
- 115V, 208V to 230V
- Motor Frame Material
- ROLLED STEEL
- Full Load Amps
- 3.5 A
- Nameplate RPM
- 3600
- Motor Mounting Type
- FOOT
- Motor Enclosure Design
- TEFC
- Motor Service Factor
- 1.15
- FRAME
- W56J
- VOLTAGE
- 115V, 208V to 230V
Description
MOTOR 0.5HP 2P W56J WCF2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.