Motor- .5018ES3H56CMotor-S, 0.50 HP, 1800 RPM, TEFC, 56C FRAME, 575 VOLTS

  • Mfr # .5018ES3H56C-S

  • Zoro # G602754186


product price:  $234.07
/ea
Free Shipping & Returns

Key Features

Motor Mounting Type
FOOT
HP
0.5
Nominal Efficiency
77
Full Load Amps
0.7
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
.5018ES3H56C-S
Zoro #
G602754186
UPC #
7909522733553
Country of Origin
Brazil

Dimensions

Overall Length
11.535

Details

Motor Mounting Type
FOOT
HP
0.5
Nominal Efficiency
77
Full Load Amps
0.7
Motor Service Factor
1.15
Motor Enclosure Design
TEFC
Voltage
575V
Frame Material
ROLLED STEEL
Nameplate RPM
1800
VOLTAGE
575
FRAME
56C

Description

MOTOR 0.5HP 4P 56C WCF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.