Shop WEG
See all product information
Create Account
Motor- .5036ES1BW56CMotor-S, 0.50 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS
- Mfr # .5036ES1BW56C-S
- Zoro # G902754213
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
3600
Full Load Amps
3.5 A
Motor Service Factor
1.15
HP
0.5
Motor Mounting Type
FOOT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- .5036ES1BW56C-S
- Zoro #
- G902754213
- UPC #
- 7909322525457
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 11.5
Details
- Nameplate RPM
- 3600
- Full Load Amps
- 3.5 A
- Motor Service Factor
- 1.15
- HP
- 0.5
- Motor Mounting Type
- FOOT
- Motor Enclosure Design
- TEFC
- Voltage
- 115V, 208V to 230V
- Frame Material
- ROLLED STEEL
- Nominal Efficiency
- 60
- VOLTAGE
- 115V, 208V to 230V
- FRAME
- W56C
Description
MOTOR 0.5HP 2P W56C WCF2 ROLLED STEEL SI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.