Shop WEG
See all product information
Create Account
Motor- .5036OS3EJP56JMotor-S, 0.50 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS
- Mfr # .5036OS3EJP56J-S
- Zoro # G202754234
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10.827
Motor Service Factor
1.6
Motor Mounting Type
FOOT
HP
0.5
Voltage
208V to 230V, 460V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- .5036OS3EJP56J-S
- Zoro #
- G202754234
- UPC #
- 7909158494446
- Country of Origin
- Brazil
- Motor Service Factor
- 1.6
- Motor Mounting Type
- FOOT
- HP
- 0.5
- Voltage
- 208V to 230V, 460V
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,600 RPM
- Motor Frame Material
- ROLLED STEEL
- Amps
- 0.9A
- Nominal Efficiency
- 68
- Full Load Amps
- 0.9 A
- VOLTAGE
- 208V to 230V, 460V
- FRAME
- 56J
Dimensions
- Overall Length
- 10.827
Description
MOTOR 0.5HP 2P 56J WCA2 JET PUMP TRIF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.