Shop WEG

XP Jet Pump Motors, Flange

  • Mfr # .5036XS3EJPR56J
  • Zoro # G022964585

product price: 
$
1,073.99
/ea
Free Shipping & Returns

Key Features

Shaft Length
2 9/16 in
Bearing Protection Type
Shaft Slingers
Wire Rope Length
12 5/16 in
Standards
cULus Listed
Product Type
Explosion Proof Motor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
.5036XS3EJPR56J
Zoro #
G022964585
UPC #
7909522077725
Country of Origin
United States
Bearing Protection Type
Shaft Slingers
Standards
cULus Listed
Product Type
Explosion Proof Motor
Efficiency Rating
Standard Efficiency (IE1)
Explosion Rating
Explosion Proof
Item
XP Jet Pump Motors
Hazardous Location Division
Division I
Motor Enclosure Type
Totally Enclosed Fan Cooled
Variable Torque Rating
1000:1
Sub Application
Jet Pump
Usable @ 200V
Not Usable at 200V
Motor Design
Three-Phase
Temperature Code
T3B
Insulation Class
F
Full Load Current @ 60 Hz
1.8 / .9
Usable @ 208V
Usable at 208V
Includes
Aluminum Conduit Box
Frame Material
Steel
Constant Torque Rating
2:1
Number of Speeds
1
Shaft Design
Threaded
Bearing Type
Ball
Ambient Temperature - Maximum
50 Degrees C
Nameplate Service Factor @ 60 Hz
1
Hazardous Location Class
Class I, Class II
Mounting Position
Horizontal
Phase
Three
Application
Hazardous Location
Frequency
60/50 Hz
Nominal Efficiency
73.1 %
Nameplate Horsepower @ 60 Hz
1/2 hp
Nameplate RPM @ 60 Hz
3,450 RPM
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G
Nameplate Voltage @ 60 Hz
230/460V AC

Dimensions

Shaft Length
2 9/16 in
Wire Rope Length
12 5/16 in
Shaft Diameter
5/8 in
Lead Length
24 in
Frame Size
56J
Length Less Shaft
10 3/8 in
Overall Length
12 5/16 in
Length
12 5/16 in

Description

XP Jet Pump Motors, Three Phase, Motor Design Three-Phase, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Thermal Protection Auto, Hazardous Location Class Class I, Class II, Motor Shaft Rotation CW/CCW, Hazardous Location Division Division I

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.