Oil Well Pumping Motor

  • Mfr # 02012ES3EOW286T-W22
  • Zoro # G9808766
product price: 
$
2,828.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
20
Nameplate RPM
1,115
Frame
286T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
02012ES3EOW286T-W22
Zoro #
G9808766
UPC #
-
Country of Origin
Multiple
Item
Oil Well Pumping Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
20
Nameplate RPM
1,115
Frame
286T
Motor Shaft Rotation
CW/CCW
Voltage
208V AC to 230V AC, 460V AC
RPM Range
1,101-1,200
Motor Service Factor
1.15
Base
Rigid
Motor Application
Pump
Motor Thermal Protection
None
Ins. Class
F
Finish
Epoxy
Nominal Efficiency
86.5 %
Motor Frame Material
Cast Iron
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
Motor Sub Application
Oil Well Pump
Duty
Continuous
Motor Bearings
Ball
Full Load Amps
54.4-49.2/24.6 A
Hz
60 Hz
Phase
Three
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Warranty
1 1/2 yr
Motor Mounting Position
Horizontal
Frame Material
Cast Iron
Motor Efficiency Group
Energy Efficient
Ambient Temperature
40 Degrees C
Motor Mounting Type
Rigid Base
Conduit Box Location
Exterior
Max. Ambient Temp.
40 Degrees C
Conduit Box Position
F1
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
NEMA Design
D
Usable @ 208V
Usable at 208V
Motor Shaft Design
Keyed
Shaft Material
Carbon Steel
No. of Speeds
1
Weight
467 lb
Regreasable Bearings
Regreasable Bearings
Manufacturers Warranty
3 yr
Product Type
Pump Motor
Bearing Lubrication Type
Regreasable Bearings
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Nameplate Service Factor @ 60 Hz
1.15
Application
Pump
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Sub Application
Oil Well Pump
Series
W22 TEFC
Insulation Class
F
Efficiency Rating
Standard Efficiency (IE1)
NEMA Design Class
D
Full Load Current @ 60 Hz
54.4-49.2/24.6 A
Mounting Position
Horizontal
Frame Finish
Epoxy-Coated
Bearing Type
Ball
Number of Wires
9
Nameplate Horsepower @ 60 Hz
20 hp
Nameplate RPM @ 60 Hz
1,115 RPM
Nameplate Voltage @ 60 Hz
208-230/460V AC

Dimensions

Shaft Length
4 5/8 in
Overall Length
27 15/16 in
Length Less Shaft
23 5/16 in
Shaft Dia.
1 7/8 in
Manufacturers Warranty Length
3 yr
Body Dia.
13.8 in
Height
13 13/16 in
Shaft Diameter
1 7/8 in
Frame Size
286T
Body Diameter
13.8 in
Wire Rope Length
27 15/16 in
Length
27 15/16 in

Description

Oil Well Pumping Motor, Body Dia. 13.8 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Epoxy, Frame 286T, Hz 60 Hz, Full Load Amps 54.4-49.2/24.6, Height 13 13/16 in, HP 20, Ins. Class F, Length Less Shaft 23 5/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Three-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & reviews