Oil Well Pumping Motor

  • Mfr # 06012ES3EOW405T-W22
  • Zoro # G9808705
product price: 
$
8,400.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
60
Nameplate RPM
1,140
Frame
405T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
06012ES3EOW405T-W22
Zoro #
G9808705
UPC #
-
Country of Origin
Multiple
Item
Oil Well Pumping Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
60
Nameplate RPM
1,140
Frame
405T
Motor Shaft Rotation
CW/CCW
Voltage
208V AC to 230V AC, 460V AC
RPM Range
1,101-1,200
Motor Service Factor
1.15
Warranty
1 1/2 yr
Motor Mounting Type
Rigid Base
Nominal Efficiency
89.5 %
Motor Mounting Position
Horizontal
Motor Sub Application
Oil Well Pump
Finish
Epoxy
Full Load Amps
174.0-157.0/78.5 A
Phase
Three
Ins. Class
F
Motor Bearings
Ball
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
Duty
Continuous
Motor Frame Material
Cast Iron
Motor Efficiency Group
Energy Efficient
Motor Thermal Protection
None
Motor Application
Pump
Ambient Temperature
40 Degrees C
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Frame Material
Cast Iron
Hz
60 Hz
Base
Rigid
Motor Shaft Design
Keyed
NEMA Design
D
Usable @ 208V
Usable at 208V
Shaft Material
Carbon Steel
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Weight
1,203 lb
No. of Speeds
1
Conduit Box Position
F1
Max. Ambient Temp.
40 Degrees C
Regreasable Bearings
Regreasable Bearings
Manufacturers Warranty
3 yr
Mounting Position
Horizontal
Number of Speeds
1
Series
W22 TEFC
Number of Wires
9
Insulation Class
F
Bearing Lubrication Type
Regreasable Bearings
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
D
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Bearing Type
Ball
Full Load Current @ 60 Hz
174.0-157.0/78.5 A
Frame Finish
Epoxy-Coated
Application
Pump
Efficiency Rating
Standard Efficiency (IE1)
Frequency
60 Hz
Product Type
Pump Motor
Shaft Design
Keyed
Nameplate Service Factor @ 60 Hz
1.15
Sub Application
Oil Well Pump
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate RPM @ 60 Hz
1,140 RPM
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate Horsepower @ 60 Hz
60 hp

Dimensions

Overall Length
39 3/4 in
Shaft Length
7 1/4 in
Length Less Shaft
32 1/2 in
Shaft Dia.
2 7/8 in
Height
19 9/16 in
Body Dia.
19.6 in
Manufacturers Warranty Length
3 yr
Body Diameter
19.6 in
Frame Size
405T
Shaft Diameter
2 7/8 in
Wire Rope Length
39 3/4 in
Length
39 3/4 in

Description

Oil Well Pumping Motor, Body Dia. 19.6 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Epoxy, Frame 405T, Hz 60 Hz, Full Load Amps 174.0-157.0/78.5, Height 19 9/16 in, HP 60, Ins. Class F, Length Less Shaft 32 1/2 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Three-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.