Oil Well Pumping Motor

  • Mfr # 03012ES3EOW326T-W22
  • Zoro # G9808732
product price: 
$
4,018.35
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
30
Nameplate RPM
1,135
Frame
326T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
03012ES3EOW326T-W22
Zoro #
G9808732
UPC #
-
Country of Origin
Multiple
Item
Oil Well Pumping Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
30
Nameplate RPM
1,135
Frame
326T
Motor Shaft Rotation
CW/CCW
Voltage
208V AC to 230V AC, 460V AC
RPM Range
1,101-1,200
Motor Service Factor
1.15
Motor Bearings
Ball
Motor Efficiency Group
Energy Efficient
Phase
Three
Hz
60 Hz
Full Load Amps
78.5-71.0/35.5 A
Ins. Class
F
Motor Sub Application
Oil Well Pump
Nominal Efficiency
88.5 %
Motor Frame Material
Cast Iron
Finish
Epoxy
Frame Material
Cast Iron
Motor Mounting Type
Rigid Base
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
Motor Mounting Position
Horizontal
Motor Thermal Protection
None
Motor Application
Pump
Base
Rigid
Ambient Temperature
40 Degrees C
Warranty
1 1/2 yr
Duty
Continuous
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Shaft Material
Carbon Steel
Motor Shaft Design
Keyed
Usable @ 208V
Usable at 208V
NEMA Design
D
Weight
594 lb
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Conduit Box Location
Exterior
Conduit Box Position
F1
Regreasable Bearings
Regreasable Bearings
Mounting Position
Horizontal
Series
W22 TEFC
Nameplate Service Factor @ 60 Hz
1.15
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Frequency
60 Hz
Product Type
Pump Motor
Number of Wires
9
Number of Speeds
1
Full Load Current @ 60 Hz
78.5-71.0/35.5 A
Frame Finish
Epoxy-Coated
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
Standard Efficiency (IE1)
Shaft Design
Keyed
Application
Pump
Bearing Type
Ball
Motor Enclosure Type
Totally Enclosed Fan Cooled
Sub Application
Oil Well Pump
Manufacturers Warranty
3 yr
Insulation Class
F
NEMA Design Class
D
Bearing Lubrication Type
Regreasable Bearings
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate Horsepower @ 60 Hz
30 hp
Nameplate RPM @ 60 Hz
1,135 RPM

Dimensions

Length Less Shaft
25 7/8 in
Overall Length
31 1/8 in
Shaft Length
5 1/4 in
Shaft Dia.
2 1/8 in
Height
15 15/16 in
Body Dia.
15.9 in
Manufacturers Warranty Length
3 yr
Frame Size
326T
Shaft Diameter
2 1/8 in
Body Diameter
15.9 in
Wire Rope Length
31 1/8 in
Length
31 1/8 in

Description

Oil Well Pumping Motor, Body Dia. 15.9 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Epoxy, Frame 326T, Hz 60 Hz, Full Load Amps 78.5-71.0/35.5, Height 15 15/16 in, HP 30, Ins. Class F, Length Less Shaft 25 7/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Three-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & reviews