Shop WEG

Oil Well Pumping Motor

  • Mfr # 05012ES3EOW404T-W22
  • Zoro # G9808714

product price: 
$
7,187.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
50
Nameplate RPM
1,135
Frame
404T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05012ES3EOW404T-W22
Zoro #
G9808714
UPC #
-
Country of Origin
Multiple
Item
Oil Well Pumping Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
50
Nameplate RPM
1,135
Frame
404T
Motor Shaft Rotation
CW/CCW
Voltage
208V AC to 230V AC, 460V AC
RPM Range
1,101-1,200
Motor Service Factor
1.15
Hz
60 Hz
Motor Efficiency Group
Energy Efficient
Motor Mounting Type
Rigid Base
Ambient Temperature
40 Degrees C
Motor Mounting Position
Horizontal
Motor Thermal Protection
None
Finish
Epoxy
Motor Sub Application
Oil Well Pump
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Base
Rigid
Warranty
1 1/2 yr
Nominal Efficiency
88.4 %
Full Load Amps
137.0-124.0/62.0 A
Motor Application
Pump
Motor Bearings
Ball
Phase
Three
Frame Material
Cast Iron
Duty
Continuous
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
Ins. Class
F
Motor Frame Material
Cast Iron
NEMA Design
D
Usable @ 208V
Usable at 208V
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Shaft Material
Carbon Steel
Motor Shaft Design
Keyed
Usable @ 200V
Not Usable at 200V
Conduit Box Location
Exterior
Duty Cycle
Continuous
Conduit Box Position
F1
Weight
1,185 lb
Regreasable Bearings
Regreasable Bearings
Product Type
Pump Motor
Nameplate Service Factor @ 60 Hz
1.15
Application
Pump
Bearing Lubrication Type
Regreasable Bearings
Full Load Current @ 60 Hz
137.0-124.0/62.0 A
NEMA Design Class
D
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Manufacturers Warranty
3 yr
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Sub Application
Oil Well Pump
Number of Speeds
1
Bearing Type
Ball
Frame Finish
Epoxy-Coated
Mounting Position
Horizontal
Insulation Class
F
Shaft Design
Keyed
Frequency
60 Hz
Number of Wires
9
Efficiency Rating
Standard Efficiency (IE1)
Series
W22 TEFC
Nameplate Horsepower @ 60 Hz
50 hp
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate RPM @ 60 Hz
1,135 RPM

Dimensions

Shaft Dia.
2 7/8 in
Length Less Shaft
32 1/2 in
Shaft Length
7 1/4 in
Overall Length
39 3/4 in
Body Dia.
19.6 in
Height
19 9/16 in
Manufacturers Warranty Length
3 yr
Frame Size
404T
Body Diameter
19.6 in
Shaft Diameter
2 7/8 in
Wire Rope Length
39 3/4 in
Length
39 3/4 in

Description

Oil Well Pumping Motor, Body Dia. 19.6 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Epoxy, Frame 404T, Hz 60 Hz, Full Load Amps 137.0-124.0/62.0, Height 19 9/16 in, HP 50, Ins. Class F, Length Less Shaft 32 1/2 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Three-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.