Oil Well Pumping Motor

  • Mfr # 04012ES3EOW365T-W22
  • Zoro # G9808723
product price: 
$
5,598.99
/ea
Additional $340.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
40
Nameplate RPM
1,130
Frame
365T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
04012ES3EOW365T-W22
Zoro #
G9808723
UPC #
-
Country of Origin
Multiple
Item
Oil Well Pumping Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
40
Nameplate RPM
1,130
Frame
365T
Motor Shaft Rotation
CW/CCW
Voltage
208V AC to 230V AC, 460V AC
RPM Range
1,101-1,200
Motor Service Factor
1.15
Motor Mounting Position
Horizontal
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Motor Mounting Type
Rigid Base
Phase
Three
Motor Frame Material
Cast Iron
Hz
60 Hz
Full Load Amps
116.0-105.0/52.5 A
Motor Thermal Protection
None
Finish
Epoxy
Frame Material
Cast Iron
Ins. Class
F
Base
Rigid
Motor Efficiency Group
Energy Efficient
Warranty
1 1/2 yr
Duty
Continuous
Ambient Temperature
40 Degrees C
Nominal Efficiency
87.5 %
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
Motor Sub Application
Oil Well Pump
Motor Application
Pump
Motor Bearings
Ball
Motor Shaft Design
Keyed
Conduit Box Position
F1
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Shaft Material
Carbon Steel
Weight
894 lb
Conduit Box Location
Exterior
NEMA Design
D
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
Regreasable Bearings
Regreasable Bearings
Insulation Class
F
Frequency
60 Hz
Application
Pump
Frame Finish
Epoxy-Coated
NEMA Design Class
D
Bearing Lubrication Type
Regreasable Bearings
Full Load Current @ 60 Hz
116.0-105.0/52.5 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Wires
9
Manufacturers Warranty
3 yr
Number of Speeds
1
Efficiency Rating
Standard Efficiency (IE1)
Bearing Type
Ball
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Mounting Position
Horizontal
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Product Type
Pump Motor
Nameplate Service Factor @ 60 Hz
1.15
Series
W22 TEFC
Sub Application
Oil Well Pump
Nameplate Horsepower @ 60 Hz
40 hp
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate RPM @ 60 Hz
1,130 RPM

Dimensions

Shaft Length
5 7/8 in
Shaft Dia.
2 3/8 in
Length Less Shaft
27 1/4 in
Overall Length
34 7/16 in
Body Dia.
17.9 in
Height
17 15/16 in
Manufacturers Warranty Length
3 yr
Frame Size
365T
Body Diameter
17.9 in
Shaft Diameter
2 3/8 in
Wire Rope Length
34 7/16 in
Length
34 7/16 in

Description

Oil Well Pumping Motor, Body Dia. 17.9 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Epoxy, Frame 365T, Hz 60 Hz, Full Load Amps 116.0-105.0/52.5, Height 17 15/16 in, HP 40, Ins. Class F, Length Less Shaft 27 1/4 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Three-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & reviews