Oil Well Pumping Motor

  • Mfr # 01512ES3EOW284T-W22
  • Zoro # G9808784
product price: 
$
2,396.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
15
Nameplate RPM
1,115
Frame
284T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
01512ES3EOW284T-W22
Zoro #
G9808784
UPC #
-
Country of Origin
Multiple
Item
Oil Well Pumping Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
15
Nameplate RPM
1,115
Frame
284T
Motor Shaft Rotation
CW/CCW
Voltage
208V AC to 230V AC, 460V AC
RPM Range
1,101-1,200
Motor Service Factor
1.15
Motor Frame Material
Cast Iron
Motor Efficiency Group
Energy Efficient
Motor Application
Pump
Motor Mounting Position
Horizontal
Base
Rigid
Hz
60 Hz
Motor Mounting Type
Rigid Base
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
Ins. Class
F
Motor Thermal Protection
None
Ambient Temperature
40 Degrees C
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Nominal Efficiency
85.5 %
Phase
Three
Duty
Continuous
Motor Bearings
Ball
Motor Sub Application
Oil Well Pump
Frame Material
Cast Iron
Full Load Amps
40.8-36.9/18.5 A
Warranty
1 1/2 yr
Finish
Epoxy
NEMA Design
D
Conduit Box Position
F1
Duty Cycle
Continuous
Shaft Material
Carbon Steel
No. of Speeds
1
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
Usable at 208V
Weight
419 lb
Conduit Box Location
Exterior
Usable @ 200V
Not Usable at 200V
Regreasable Bearings
Regreasable Bearings
Bearing Lubrication Type
Regreasable Bearings
Number of Speeds
1
Manufacturers Warranty
3 yr
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Sub Application
Oil Well Pump
Frame Finish
Epoxy-Coated
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal
Series
W22 TEFC
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.15
Product Type
Pump Motor
Full Load Current @ 60 Hz
40.8-36.9/18.5 A
Bearing Type
Ball
NEMA Design Class
D
Number of Wires
9
Frequency
60 Hz
Shaft Design
Keyed
Efficiency Rating
Standard Efficiency (IE1)
Application
Pump
Nameplate Horsepower @ 60 Hz
15 hp
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate RPM @ 60 Hz
1,115 RPM

Dimensions

Length Less Shaft
21 13/16 in
Overall Length
27 15/16 in
Shaft Dia.
1 7/8 in
Shaft Length
4 5/8 in
Body Dia.
13.8 in
Height
13 13/16 in
Manufacturers Warranty Length
3 yr
Shaft Diameter
1 7/8 in
Frame Size
284T
Body Diameter
13.8 in
Wire Rope Length
27 15/16 in
Length
27 15/16 in

Description

Oil Well Pumping Motor, Body Dia. 13.8 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Epoxy, Frame 284T, Hz 60 Hz, Full Load Amps 40.8-36.9/18.5, Height 13 13/16 in, HP 15, Ins. Class F, Length Less Shaft 21 13/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Three-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & reviews