Power Factor Correction Capacitor, 1.0 KVAR, 480 V AC, Three Phase, 60 Hz, Protection: None
Mfr # BCWTC100V53A4-N
Zoro # G3031616
product price: $426.02
/ea
Free Shipping & Returns
Key Features
KVAR
1.0
Voltage
480 V AC
Phase
Three
Hz
60
Protection
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BCWTC100V53A4-N
Zoro #
G3031616
UPC #
-
Country of Origin
Brazil
Dimensions
Depth
4.8 in
Width
7.9 in
Height
11.8 in
Overall Height
11.8 in
Overall Width
7.9 in
Overall Depth
4.8 in
Width (In.)
7-7/8
Description
Power Factor Correction Capacitor, 1 kvar, 480V AC, Surge Protection None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.