This item is Discontinued.

Weg Pump Motor, 10 HP, 1760, 12.4A 01018OP3E215JP-S

Pump Motor, 10 HP, 1760, 12.4A (Discontinued)

  • Mfr # 01018OP3E215JP-S
  • Zoro # G9785596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01018OP3E215JP-S
Zoro #
G9785596
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
1-1/4"
Length Less Shaft
13-43/64"
Shaft Length
7-29/32"
Overall Length
21-9/16"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
10
RPM Range
1701-1800
Nameplate RPM
1760
Voltage
208-230/460
Frame
213/5JP
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Motor Efficiency Group
Standard Efficient
Motor Sub Application
Close-Coupled Pump
Motor Frame Material
Rolled Steel
Phase
3
Motor Shaft Rotation
CW/CCW
Frame Material
Rolled steel
Full Load Amps
27.4-24.8/12.4
Motor Thermal Protection
None
Motor Enclosure Design
Open Dripproof
Hz
60
Ins. Class
F
Motor Bearings
Ball
Motor Application
Pump
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Motor Shaft Design
JP Threaded
Nominal Efficiency
89.5
Inverter Rated
Yes

Description

Close-Coupled Pump Motor, 10, 1760, 208-230/460, 213/5JP, Shaft Dia. 1 1/4 in, 1.15, 3-Phase, Open Dripproof, 1701-1800, Rigid Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 27.4-24.8/12.4, Ins. Class F, Inverter Rated Yes, Length Less Shaft 13 43/64 in, 40 Degrees C, Ball, Standard Efficient, Motor Frame Material Rolled Steel, JP Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.