This item is Discontinued.

Weg Pump Motor, 10 HP, 3530,213/5JM, 575V 01036OP3H213JM-S

Pump Motor, 10 HP, 3530,213/5JM, 575V (Discontinued)

  • Mfr # 01036OP3H213JM-S
  • Zoro # G9785562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01036OP3H213JM-S
Zoro #
G9785562
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
4"
Length Less Shaft
13-23/32"
Overall Length
17-23/32"
Shaft Dia.
27/32"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
10
RPM Range
3001-3600
Nameplate RPM
3530
Voltage
575
Frame
213/5JM
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
Voltage Compatibility
575
Hz
60
Frame Material
Rolled steel
Motor Application
Pump
Motor Thermal Protection
None
Motor Sub Application
Close-Coupled Pump
Motor Efficiency Group
Standard Efficient
Inverter Rated
Yes
Motor Shaft Rotation
CW/CCW
Full Load Amps
9.8
Nominal Efficiency
88.5
Ins. Class
F
Motor Shaft Design
JM Threaded
Phase
3
Motor Enclosure Design
Open Dripproof
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Duty
Continuous

Description

Close-Coupled Pump Motor, 10, 3530, 575, 213/5JM, Shaft Dia. 27/32 in, 1.15, 3-Phase, Open Dripproof, 3001-3600, Rigid Base, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 9.8, Ins. Class F, Inverter Rated Yes, Length Less Shaft 13 23/32 in, 40 Degrees C, Ball, Standard Efficient, Motor Frame Material Rolled Steel, JM Threaded, CW/CCW, Nominal Efficiency 88.5, Overall Length 17 23/32 in, Shaft Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.