Zoro Homepage

Pump Motor, 15 HP, 213/5JM, 208-230/460V

  • Mfr # 01536OT3E215JM-S

  • Zoro # G9785526


product price: $1,519.23
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
15
RPM Range
3,001-3,600
Nameplate RPM
3,525
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01536OT3E215JM-S
Zoro #
G9785526
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
18 7/8 in
Shaft Dia.
7/8 in
Shaft Length
4 1/8 in
Length Less Shaft
14 5/8 in
Body Dia.
10.1 in
Bolt Circle Dia.
7 1/4 in
Manufacturers Warranty Length
3 yr
Height
10 3/16 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
15
RPM Range
3,001-3,600
Nameplate RPM
3,525
Voltage
208-230/460V AC
Frame
213/5JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Phase
Three
Nominal Efficiency
90.2 %
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Open Dripproof
Ins. Class
F
Hz
60 Hz
Standards
CSA (LR38324), CSA (LR50962), UL (E104590), UL (E125311)
Duty
Continuous
Motor Shaft Design
JM Threaded
Motor Bearings
Ball
CC Number
CC029A
Motor Shaft Rotation
CW/CCW
Full Load Amps
38.0-34.4/17.2
Motor Frame Material
Steel
Motor Sub Application
Close-Coupled Pump
Motor Thermal Protection
None
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Frame Material
Rolled steel
Inverter Rated
Yes
Motor Efficiency Group
NEMA Premium Efficient
Usable @ 200V
Yes
Shaft Material
Carbon Steel
NEMA Design
B
HP @ 50Hz
15
Duty Cycle
Continuous
Service Factor @ 50Hz
1
Motor Mounting Position
Horizontal
Weight
141 lb
RPM @ 50Hz
2,905
Conduit Box Location
Exterior
Voltage @ 50Hz
190/380, 220/415
Inverter Rating
1000:1
Usable @ 208V
Yes
Conduit Box Position
F1
No. of Speeds
1
Regreasable Bearings
Regreasable Bearings
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 10.1 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 213/5JM, Hz 60 Hz, Full Load Amps 38.0-34.4/17.2, Height 10 3/16 in, HP 15, HP @ 50Hz 15, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 14 5/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.