This item is Discontinued.

Weg Pump Motor, 2HP, 143/5JP, 208-230/460V2.52A 00236OP3E145JP-S

Pump Motor, 2HP, 143/5JP, 208-230/460V2.52A (Discontinued)

  • Mfr # 00236OP3E145JP-S
  • Zoro # G9785736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00236OP3E145JP-S
Zoro #
G9785736
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
16-25/32"
Shaft Dia.
7/8"
Length Less Shaft
9-39/64"
Shaft Length
7-5/32"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
2
RPM Range
3001-3600
Nameplate RPM
3500
Voltage
208-230/460
Frame
143/5JP
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Frame Material
Rolled steel
Motor Application
Pump
Motor Bearings
Ball
Motor Shaft Design
JP Threaded
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Motor Sub Application
Close-Coupled Pump
Full Load Amps
5.5-5.0/2.5
Nominal Efficiency
84.0
Phase
3
Motor Thermal Protection
None
Motor Enclosure Design
Open Dripproof
Duty
Continuous
Motor Efficiency Group
Standard Efficient
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Hz
60
Motor Frame Material
Rolled Steel
Inverter Rated
Yes

Description

Close-Coupled Pump Motor, 2, 3500, 208-230/460, 143/5JP, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 3001-3600, Rigid Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 5.5-5.0/2.5, Ins. Class F, Inverter Rated Yes, Length Less Shaft 9 39/64 in, 40 Degrees C, Ball, Standard Efficient, Motor Frame Material Rolled Steel, JP Threaded, CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.