This item is Discontinued.

Weg Pump Motor, 3-Ph, 1.5 HP, 3430,208-230/460V 00156OT3E143JP

Pump Motor, 3-Ph, 1.5 HP, 3430,208-230/460V (Discontinued)

  • Mfr # 00156OT3E143JP
  • Zoro # G1713004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00156OT3E143JP
Zoro #
G1713004
UPC #
-
Country of Origin
Brazil

Dimensions

Length Less Shaft
10-1/16"
Shaft Dia.
7/8"
Overall Length
14-5/16"
Shaft Length
4-1/4"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
1-1/2
RPM Range
3001-3600
Nameplate RPM
3430
Voltage
208-230/460
Frame
143JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Close-Coupled Pump
Hz
60
Nominal Efficiency
85.5%
Green Certification or Other Recognition
NEMA Premium Rated
Duty
Continuous
Motor Bearings
Ball
Motor Efficiency Group
NEMA Premium Efficient
Phase
3
Standards
UL Recognized, CSA Certified, CE Compliant
Motor Thermal Protection
None
Inverter Rated
Yes
Motor Shaft Design
JP Threaded
Frame Material
Rolled steel
Motor Frame Material
Rolled Steel
Motor Enclosure Design
Open Dripproof
Motor Application
Pump
Full Load Amps
3.4-3.8/1.9
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Ins. Class
F

Description

Close-Coupled Pump Motor, 3-Phase, 1-1/2 HP, Nameplate RPM 3430, Voltage 208-230/460, 3 Phase, Frame 143JP, Open Dripproof, Full Load Amps 3.4-3.8/1.9, 60 Hz, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 14-5/16 In., Shaft Dia. 7/8 In., Shaft Length 4-1/4 In., Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.