This item is Discontinued.

Weg Pump Motor, 3-Ph, 1.5 HP, 3455,230/460V 00156EP3E143JM-W22

Pump Motor, 3-Ph, 1.5 HP, 3455,230/460V (Discontinued)

  • Mfr # 00156EP3E143JM-W22
  • Zoro # G6662844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00156EP3E143JM-W22
Zoro #
G6662844
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
4-1/4"
Overall Length
14-5/16"
Length Less Shaft
10-1/16"
Shaft Dia.
7/8"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
1-1/2
RPM Range
3001-3600
Nameplate RPM
3455
Voltage
208-230/460
Frame
143JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Sub Application
Close-Coupled Pump
Motor Application
Pump
Nominal Efficiency
82.5%
Inverter Rated
Yes
Motor Shaft Design
JM Threaded
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Full Load Amps
4.4-3.9/1.9
Standards
UL Recognized, CSA Certified, CE Compliant
Motor Bearings
Ball
Phase
3
Hz
60
Frame Material
Cast Iron
Motor Shaft Rotation
CW/CCW
Motor Efficiency Group
Energy Efficient
Duty
Continuous
Motor Frame Material
Cast Iron

Description

Close-Coupled Pump Motor, 1-1/2, 3455, 208-230/460, 143JM, Shaft Dia. 7/8 in, 1.25, 3-Phase, Totally Enclosed Fan-Cooled, 3001-3600, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 4.4-3.9/1.9, Ins. Class F, Inverter Rated Yes, Length Less Shaft 10 1/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.