This item is Discontinued.

Weg Pump Motor, 3-Ph, 20 HP, 1765,575V, 256JM 02018OP3H256JM

Pump Motor, 3-Ph, 20 HP, 1765,575V, 256JM (Discontinued)

  • Mfr # 02018OP3H256JM
  • Zoro # G9960404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02018OP3H256JM
Zoro #
G9960404
UPC #
-
Country of Origin
Brazil

Dimensions

Shaft Length
5-1/4"
Shaft Dia.
1-1/4"
Length Less Shaft
18-10/16"
Overall Length
23-7/8"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
20
RPM Range
1701-1800
Nameplate RPM
1765
Voltage
575
Frame
256JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Sub Application
Close-Coupled Pump
Frame Material
Cast Iron
Nominal Efficiency
91.0%
Motor Enclosure Design
Open Dripproof
Motor Efficiency Group
Energy Efficient
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Standards
UL Recognized, CSA Certified, CE Compliant
Motor Shaft Rotation
CW/CCW
Inverter Rated
Yes
Full Load Amps
20.4
Motor Thermal Protection
None
Ins. Class
F
Phase
3
Hz
60
Motor Shaft Design
JM Threaded
Voltage Compatibility
575
Duty
Continuous
Motor Frame Material
Cast Iron
Motor Bearings
Ball

Description

Close-Coupled Pump Motor, 20, 1765, 575, 256JM, Shaft Dia. 1 1/4 in, 1.15, 3-Phase, Open Dripproof, 1701-1800, Face/Base, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 20.4, Ins. Class F, Inverter Rated Yes, Length Less Shaft 18 10/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, JM Threaded, CW/CCW, Nominal Efficiency 91.0 Percent, Overall Length 23 7/8 in, Shaft Length 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.