Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Motor, 3-Ph, 20 HP, 254/6JP, 24.7A

  • Mfr # 02018OT3E256JP-S

  • Zoro # G2217811


product price: $2,147.57
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
20
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02018OT3E256JP-S
Zoro #
G2217811
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
8 1/8 in
Length Less Shaft
16 11/16 in
Shaft Dia.
1 1/4 in
Overall Length
24 13/16 in
Bolt Circle Dia.
7 1/4 in
Body Dia.
12.1 in
Height
12 in
Manufacturers Warranty Length
3 yr

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
20
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
208-230/460V AC
Frame
254/6JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Nominal Efficiency
93 %
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Motor Thermal Protection
None
Inverter Rated
Yes
Ins. Class
F
CC Number
CC029A
Motor Bearings
Ball
Motor Shaft Design
JP Threaded
Frame Material
Rolled steel
Motor Efficiency Group
NEMA Premium Efficient
Motor Enclosure Design
Open Dripproof
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Full Load Amps
55.3-50.0/25.0
Motor Application
Pump
Green Certification or Other Recognition
NEMA Premium Rated
Motor Sub Application
Close-Coupled Pump
Motor Frame Material
Steel
Phase
Three
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Standards
CSA (LR38324), CSA (LR50962), UL (E104590), UL (E125311)
NEMA Design
B
Shaft Material
Carbon Steel
Voltage @ 50Hz
190/380, 220/415
No. of Speeds
1
Usable @ 200V
Yes
RPM @ 50Hz
1,465
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous
Inverter Rating
1000:1
Conduit Box Location
Exterior
Usable @ 208V
Yes
Weight
229 lb
Conduit Box Position
F1
HP @ 50Hz
20
Motor Mounting Position
Horizontal
Regreasable Bearings
Regreasable Bearings
Shaft Type
JP Threaded

Description

Close-Coupled Pump Motor, Body Dia. 12.1 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 254/6JP, Hz 60 Hz, Full Load Amps 55.3-50.0/25.0, Height 12 in, HP 20, HP @ 50Hz 20, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 16 11/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.