This item is Discontinued.

Weg Pump Motor, 3-Ph, 7.5 HP, 3470,230/460V 00736EP3E184JP-W22

Pump Motor, 3-Ph, 7.5 HP, 3470,230/460V (Discontinued)

  • Mfr # 00736EP3E184JP-W22
  • Zoro # G6591602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00736EP3E184JP-W22
Zoro #
G6591602
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
7/8"
Overall Length
20-5/16"
Shaft Length
7-1/4"
Length Less Shaft
13-1/16"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
7-1/2
RPM Range
3001-3600
Nameplate RPM
3470
Voltage
208-230/460
Frame
184JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Thermal Protection
None
Ins. Class
F
Motor Efficiency Group
Energy Efficient
Standards
UL Recognized, CSA Certified, CE Compliant
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Hz
60
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Full Load Amps
18.8-17.0/8.4
Duty
Continuous
Motor Application
Pump
Motor Sub Application
Close-Coupled Pump
Nominal Efficiency
88.5%
Inverter Rated
Yes
Motor Shaft Design
JP Threaded
Motor Frame Material
Cast Iron
Phase
3
Frame Material
Cast Iron
Motor Enclosure Design
Totally Enclosed Fan-Cooled

Description

Close-Coupled Pump Motor, 7-1/2, 3470, 208-230/460, 184JP, Shaft Dia. 7/8 in, 1.15, 3-Phase, Totally Enclosed Fan-Cooled, 3001-3600, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 18.8-17.0/8.4, Ins. Class F, Inverter Rated Yes, Length Less Shaft 13 1/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.