This item is Discontinued.

Weg Pump Motor, 3HP, 1765,182/4JM, 208-230/460V 00318OP3E182JM-S

Pump Motor, 3HP, 1765,182/4JM, 208-230/460V (Discontinued)

  • Mfr # 00318OP3E182JM-S
  • Zoro # G8515157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00318OP3E182JM-S
Zoro #
G8515157
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
7/8"
Length Less Shaft
11-11/32"
Shaft Length
4-7/64"
Overall Length
15-29/64"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
3
RPM Range
1701-1800
Nameplate RPM
1765
Voltage
208-230/460
Frame
182/4JM
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Frame Material
Rolled steel
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
CW/CCW
Inverter Rated
Yes
Motor Thermal Protection
None
Motor Sub Application
Close-Coupled Pump
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Max. Ambient Temp.
40 Degrees C
Hz
60
Motor Enclosure Design
Open Dripproof
Motor Shaft Design
JM Threaded
Ins. Class
F
Full Load Amps
8.9-8.0/4.0
Nominal Efficiency
86.5
Motor Application
Pump
Duty
Continuous
Motor Efficiency Group
Standard Efficient
Motor Bearings
Ball
Phase
3
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile

Description

Close-Coupled Pump Motor, 3, 1765, 208-230/460, 182/4JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 1701-1800, Rigid Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 8.9-8.0/4.0, Ins. Class F, Inverter Rated Yes, Length Less Shaft 11 11/32 in, 40 Degrees C, Ball, Standard Efficient, Motor Frame Material Rolled Steel, JM Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.