Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Mtr, 3ph, 15hp, 3535, 208-230/460, 254JM

  • Mfr # 01536ET3E254JM-W22

  • Zoro # G3628581


product price: $2,233.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
HP
15
RPM Range
3,001-3,600
Nameplate RPM
3,530
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01536ET3E254JM-W22
Zoro #
G3628581
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
26 1/4 in
Length Less Shaft
21 in
Shaft Length
5 1/4 in
Shaft Dia.
1 1/4 in
Bolt Circle Dia.
7 1/4 in
Body Dia.
12.9 in
Manufacturers Warranty Length
3 yr
Height
12 15/16 in
Shaft Dia. (In.)
1-1/4

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
15
RPM Range
3,001-3,600
Nameplate RPM
3,530
Voltage
208-230/460V AC
Frame
254/6JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Frame Material
Cast Iron
Phase
Three
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Ins. Class
F
Motor Bearings
Ball
Inverter Rated
Yes
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
None
Full Load Amps
37.6-34.4/17.2
Motor Shaft Design
JM Threaded
Motor Efficiency Group
NEMA Premium Efficient
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
CC Number
CC029A
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Nominal Efficiency
91 %
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Hz
60 Hz
Motor Sub Application
Close-Coupled Pump
Duty
Continuous
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
No. of Speeds
1
NEMA Design
B
Usable @ 208V
Yes
Conduit Box Position
F1
Motor Mounting Position
Horizontal
Conduit Box Location
Exterior
Weight
265 lb
Shaft Material
Carbon Steel
Inverter Rating
1000:1
Usable @ 200V
No
Regreasable Bearings
Regreasable Bearings
Application
Industrial and Commercial Water Pumping, Processing, Transferring and Circulating Pumps
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 12.9 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 254/6JM, Hz 60 Hz, Full Load Amps 37.6-34.4/17.2, Height 12 15/16 in, HP 15, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 21 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.