Pump Mtr, 3ph, 25hp, 1770, 208-230/460, 284JM

  • Mfr # 02518OT3E284JM-W40

  • Zoro # G3145371


product price:  $2,920.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
25
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02518OT3E284JM-W40
Zoro #
G3145371
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
1 1/4 in
Length Less Shaft
18 13/16 in
Shaft Length
5 1/4 in
Overall Length
24 1/16 in
Bolt Circle Dia.
11 in
Manufacturers Warranty Length
3 yr
Body Dia.
13.8 in
Height
15 3/4 in
Shaft Dia. (In.)
1-1/4

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
25
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
208-230/460V AC
Frame
284JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Yes
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
F
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
JM Threaded
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Sub Application
Close-Coupled Pump
Motor Frame Material
Cast Iron
Motor Thermal Protection
None
Motor Application
Pump
Green Certification or Other Recognition
NEMA Premium Rated
Frame Material
Cast Iron
Phase
Three
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CC Number
CC029A
Motor Enclosure Design
Open Dripproof
Nominal Efficiency
93.6 %
Motor Bearings
Ball
Standards
CSA (LR38324), UL (E104590)
Full Load Amps
66.1-59.8/29.9
Conduit Box Location
Exterior
No. of Speeds
1
Conduit Box Position
F1
Service Factor @ 50Hz
1
Inverter Rating
1000:1
NEMA Design
B
RPM @ 50Hz
1,470
Usable @ 208V
Yes
Motor Mounting Position
Horizontal
Weight
367 lb
Voltage @ 50Hz
380/400/415
HP @ 50Hz
20
Shaft Material
Carbon Steel
Usable @ 200V
No
Duty Cycle
Continuous
Regreasable Bearings
Regreasable Bearings
Application
Centrifugal Close-Coupled Pumps Where the Pump Impeller is Mounted Directly to the Threaded Motor Shaft
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 13.8 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 284JM, Hz 60 Hz, Full Load Amps 66.1-59.8/29.9, Height 15 3/4 in, HP 25, HP @ 50Hz 20, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 18 13/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.