Pump Mtr, 3ph, 25hp, 3555, 208-230/460, 284JM

  • Mfr # 02536ET3E284JM-W22

  • Zoro # G3678963


product price: $3,742.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
25
RPM Range
3,001-3,600
Nameplate RPM
3,535
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02536ET3E284JM-W22
Zoro #
G3678963
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
23 7/16 in
Shaft Dia.
1 1/4 in
Overall Length
28 11/16 in
Shaft Length
5 1/4 in
Bolt Circle Dia.
11 in
Height
13 13/16 in
Body Dia.
13.8 in
Manufacturers Warranty Length
3 yr
Shaft Dia. (In.)
1-1/4

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
25
RPM Range
3,001-3,600
Nameplate RPM
3,535
Voltage
208-230/460V AC
Frame
284/6JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Motor Shaft Rotation
CW/CCW
Phase
Three
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Nominal Efficiency
91.7 %
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Shaft Design
JM Threaded
CC Number
CC029A
Ins. Class
F
Duty
Continuous
Standards
CSA (LR38324), CSA (LR50962), UL (E104590)
Hz
60 Hz
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Thermal Protection
None
Motor Efficiency Group
NEMA Premium Efficient
Frame Material
Cast Iron
Inverter Rated
Yes
Motor Frame Material
Cast Iron
Full Load Amps
63.0-57.0/28.5
Motor Sub Application
Close-Coupled Pump
Motor Application
Pump
Green Certification or Other Recognition
NEMA Premium(R) Rated
Inverter Rating
1000:1
Usable @ 200V
No
NEMA Design
B
Conduit Box Position
F1
Weight
393 lb
Shaft Material
Carbon Steel
Conduit Box Location
Exterior
No. of Speeds
1
Duty Cycle
Continuous
Usable @ 208V
Yes
Motor Mounting Position
Horizontal
Regreasable Bearings
Regreasable Bearings
Application
Industrial and Commercial Water Pumping, Processing, Transferring and Circulating Pumps
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 13.8 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 284/6JM, Hz 60 Hz, Full Load Amps 63.0-57.0/28.5, Height 13 13/16 in, HP 25, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 23 7/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.