This item is Discontinued.

Weg Pump Mtr, 3ph, 30hp, 3530,230/460,286JP 03036EP3E286JP-W22

Pump Mtr, 3ph, 30hp, 3530,230/460,286JP (Discontinued)

  • Mfr # 03036EP3E286JP-W22
  • Zoro # G9960641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03036EP3E286JP-W22
Zoro #
G9960641
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
31-11/16"
Length Less Shaft
23-7/16"
Shaft Length
8-1/4"
Shaft Dia.
1-1/4"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
30
RPM Range
3001-3600
Nameplate RPM
3530
Voltage
208-230/460
Frame
286JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Close-Coupled Pump
Frame Material
Cast Iron
Full Load Amps
74.5-67.4/33.7
Motor Shaft Design
JP Threaded
Motor Bearings
Ball
Phase
3
Nominal Efficiency
91.0%
Ins. Class
F
Standards
UL Recognized, CSA Certified, CE Compliant
Hz
60
Motor Thermal Protection
None
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Efficiency Group
Energy Efficient
Motor Frame Material
Cast Iron
Duty
Continuous
Motor Application
Pump
Inverter Rated
Yes

Description

Close-Coupled Pump Motor, 30, 3530, 208-230/460, 286JP, Shaft Dia. 1 1/4 in, 1.25, 3-Phase, Totally Enclosed Fan-Cooled, 3001-3600, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 74.5-67.4/33.7, Ins. Class F, Inverter Rated Yes, Length Less Shaft 23 7/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.