Zoro Homepage

Pump Mtr, 3ph, 40hp, 1775, 208-230/460, 324JM

  • Mfr # 04018OT3E324JM-W40

  • Zoro # G2516683


product price: $3,740.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
40
RPM Range
1,701-1,800
Nameplate RPM
1,775
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04018OT3E324JM-W40
Zoro #
G2516683
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
1 1/4 in
Overall Length
26 1/16 in
Length Less Shaft
20 13/16 in
Shaft Length
5 1/4 in
Body Dia.
15.5 in
Manufacturers Warranty Length
3 yr
Bolt Circle Dia.
11 in
Height
15 3/4 in
Shaft Dia. (In.)
1-1/4

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
40
RPM Range
1,701-1,800
Nameplate RPM
1,775
Voltage
208-230/460V AC
Frame
324JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Ins. Class
F
Motor Shaft Design
JM Threaded
Inverter Rated
Yes
Motor Enclosure Design
Open Dripproof
Motor Efficiency Group
NEMA Premium Efficient
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Phase
Three
Green Certification or Other Recognition
NEMA Premium Rated
Motor Frame Material
Cast Iron
Motor Thermal Protection
None
Frame Material
Cast Iron
Nominal Efficiency
94.1 %
CC Number
CC029A
Hz
60 Hz
Motor Sub Application
Close-Coupled Pump
Motor Application
Pump
Motor Bearings
Ball
Standards
CSA (LR38324), UL (E104590)
Full Load Amps
107.0-96.4/48.2
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Usable @ 200V
No
Motor Mounting Position
Horizontal
Service Factor @ 50Hz
1
No. of Speeds
1
HP @ 50Hz
30
RPM @ 50Hz
1,480
Conduit Box Position
F1
Shaft Material
Carbon Steel
Inverter Rating
1000:1
Duty Cycle
Continuous
Weight
462 lb
NEMA Design
B
Conduit Box Location
Exterior
Usable @ 208V
Yes
Voltage @ 50Hz
380/400/415
Regreasable Bearings
Regreasable Bearings
Application
Centrifugal Close-Coupled Pumps Where the Pump Impeller is Mounted Directly to the Threaded Motor Shaft
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 15.5 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 324JM, Hz 60 Hz, Full Load Amps 107.0-96.4/48.2, Height 15 3/4 in, HP 40, HP @ 50Hz 30, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 20 13/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.