Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Mtr, 3ph, 50hp, 3555, 208-230/460, 324JM

  • Mfr # 05036OT3E324JM-W40

  • Zoro # G2978141


product price: $4,621.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
HP
50
RPM Range
3,001-3,600
Nameplate RPM
3,560
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05036OT3E324JM-W40
Zoro #
G2978141
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
1 1/4 in
Shaft Length
5 1/4 in
Overall Length
26 1/16 in
Length Less Shaft
20 13/16 in
Manufacturers Warranty Length
3 yr
Bolt Circle Dia.
11 in
Body Dia.
15.5 in
Height
17 3/4 in
Shaft Dia. (In.)
1-1/4

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
50
RPM Range
3,001-3,600
Nameplate RPM
3,560
Voltage
208-230/460V AC
Frame
324JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.25
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Inverter Rated
Yes
Standards
CSA (LR38324), UL (E104590)
Motor Frame Material
Cast Iron
Duty
Continuous
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Frame Material
Cast Iron
Phase
Three
Ins. Class
F
Motor Sub Application
Close-Coupled Pump
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CC Number
CC029A
Green Certification or Other Recognition
NEMA Premium Rated
Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
93 %
Hz
60 Hz
Motor Enclosure Design
Open Dripproof
Full Load Amps
131.0-118.0/59.1
Motor Shaft Design
JM Threaded
Motor Thermal Protection
None
Motor Application
Pump
RPM @ 50Hz
2,960
NEMA Design
B
Conduit Box Location
Exterior
Usable @ 200V
No
Service Factor @ 50Hz
1
Motor Mounting Position
Horizontal
HP @ 50Hz
40
Duty Cycle
Continuous
Shaft Material
Carbon Steel
Voltage @ 50Hz
380/400/415
No. of Speeds
1
Conduit Box Position
F1
Usable @ 208V
Yes
Inverter Rating
1000:1
Weight
442 lb
Regreasable Bearings
Regreasable Bearings
Application
Centrifugal Close-Coupled Pumps Where the Pump Impeller is Mounted Directly to the Threaded Motor Shaft
Shaft Type
JM Threaded

Description

Close-Coupled Pump Motor, Body Dia. 15.5 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 324JM, Hz 60 Hz, Full Load Amps 131.0-118.0/59.1, Height 17 3/4 in, HP 50, HP @ 50Hz 40, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 20 13/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.