Pump Mtr, 3ph, 75hp, 3550, 208-230/460, 364JM
Mfr # 07536OT3E364JM-W40
Zoro # G9871687
product price:Â $6,907.99
/eaKey Features
Motor Design
3-Phase
HP
75
RPM Range
3,001-3,600
Nameplate RPM
3,555
Voltage
208-230/460V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07536OT3E364JM-W40
Zoro #
G9871687
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
29 1/4 in
Shaft Length
5 1/2 in
Shaft Dia.
1 1/4 in
Length Less Shaft
23 3/4 in
Height
21 1/4 in
Body Dia.
18.4 in
Manufacturers Warranty Length
3 yr
Bolt Circle Dia.
11 in
Shaft Dia. (In.)
1-1/4
Description
Close-Coupled Pump Motor, Body Dia. 18.4 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 364JM, Hz 60 Hz, Full Load Amps 180.0-163.0/81.5, Height 21 1/4 in, HP 75, HP @ 50Hz 60, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 23 3/4 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.