This item is Discontinued.

Weg PumpMtr, 3ph, 2hp, 3430,230/460,143/5JP 00236OP3E145JP

PumpMtr, 3ph, 2hp, 3430,230/460,143/5JP (Discontinued)

  • Mfr # 00236OP3E145JP
  • Zoro # G7007104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00236OP3E145JP
Zoro #
G7007104
UPC #
-
Country of Origin
Brazil

Dimensions

Length Less Shaft
9-13/16"
Shaft Dia.
7/8"
Overall Length
17-1/16"
Shaft Length
7-1/4"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
2
RPM Range
3001-3600
Nameplate RPM
3430
Voltage
208-230/460
Frame
143/5JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Nominal Efficiency
85.5%
Motor Application
Pump
Motor Sub Application
Close-Coupled Pump
Inverter Rated
Yes
Motor Thermal Protection
None
Motor Enclosure Design
Open Dripproof
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Phase
3
Hz
60
Ins. Class
F
Standards
UL Recognized, CSA Certified, CE Compliant
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Rolled Steel
Motor Shaft Design
JP Threaded
Full Load Amps
5.5-5.0/2.5
Motor Efficiency Group
Energy Efficient
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Frame Material
Rolled steel
Motor Bearings
Ball

Description

Close-Coupled Pump Motor, 2, 3430, 208-230/460, 143/5JP, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 3001-3600, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 5.5-5.0/2.5, Ins. Class F, Inverter Rated Yes, Length Less Shaft 9 13/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Rolled Steel, JP Threaded, CW/CCW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.