Zoro Homepage

Three-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage

  • Mfr # 00156ET3E143TC-W22

  • Zoro # G3737474


product price: $509.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2
Nameplate RPM
3480 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
3.92/1.96 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00156ET3E143TC-W22
Zoro #
G3737474
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
11 1/8 in
Overall Length
13 3/8 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
1 1/2
Nameplate RPM
3480 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
3.92/1.96 A
Frame
143TC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
84 %
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Inverter Rated
Yes
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Weight
47 lb
Usable @ 200V
No
HP @ 50Hz
1 1/2 hp
Voltage @ 50Hz
380, 400, 415
Service Factor @ 50Hz
1.25
RPM @ 50Hz
2905/2915/2920/2835/2860/2870 rpm
Duty Cycle
Continuous
Full Load Amps @ 50Hz
1.65, 1.66, 1.69, 2.21, 2.24, 2.36 A
Usable @ 208V
Yes

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 1/2 HP, Nameplate RPM 3480 rpm, Frame 143TC, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 3.92/1.96 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, Continuous Duty, 3001-3600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.