Shop WEG

Three-Phase General Purpose Motor, 125 HP, 444/5T Frame, 230/460V AC Voltage, 1185 rpm Nameplate RPM

  • Mfr # 12512ET3G445T-W22
  • Zoro # G2127137

product price: 
$
15,972.83
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
125
Nameplate RPM
1,185 RPM
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
143.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12512ET3G445T-W22
Zoro #
G2127137
UPC #
-
Country of Origin
Multiple
Item
General Purpose Motor
HP
125
Nameplate RPM
1,185 RPM
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
143.0 A
Frame
444/5T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95 %
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Motor Thermal Protection
None
Footnotes
2,14
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Weight
1,792 lb
Voltage @ 50Hz
380, 400, 415
Duty Cycle
Continuous
RPM @ 50Hz
985/980/985 rpm
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
HP @ 50Hz
100, 125
Service Factor @ 50Hz
1
Full Load Amps @ 50Hz
130, 138, 143, 160, 165, 172 A
Bearing Type
Ball
Application
General Purpose
Ambient Temperature - Maximum
40 Degrees C
Manufacturers Warranty
3 yr
Nameplate Service Factor @ 50 Hz
1
Product Type
General Purpose Motor
Nameplate Horsepower @ 50 Hz
100 hp, 125 hp
Full Load Current @ 60 Hz
143.0 A
Number of Speeds
1
Nameplate RPM @ 50 Hz
985/980/985 RPM
Shaft Design
Keyed
Frequency
60 Hz
NEMA Design Class
B
Motor Enclosure Type
Totally Enclosed Fan Cooled
Full Load Current @ 50 Hz
130, 138, 143, 160, 165, 172 A
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.15
Efficiency Rating
NEMA Premium Efficiency
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Sub Application
Air Compressor, Fan/Blower
Nameplate RPM @ 60 Hz
1,185 RPM
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate Horsepower @ 60 Hz
125 hp

Dimensions

Length Less Shaft
36 1/2 in
Overall Length
45 3/16 in
Shaft Dia.
3 3/8 in
Shaft Length
8 1/2 in
Manufacturers Warranty Length
3 yr
Frame Size
444-5T
Shaft Diameter
3 3/8 in
Wire Rope Length
45 3/16 in
Length
45 3/16 in

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 125 HP, Nameplate RPM 1185 rpm, Frame 444/5T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 143.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95 Percent, Continuous Duty, 1,101-1,200, CE, CSA, NOM, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.