Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV320U04M2B
  • Zoro # G5925488

product price: 
$
341.99
/ea
Free Shipping & Returns

Key Features

Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Output Frequency Range
0.1 to 599 Hz
Width
1.77 in
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Enclosure
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U04M2B
Zoro #
G5925488
UPC #
785901959809
Country of Origin
Indonesia
Displays
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Output Frequency Range
0.1 to 599 Hz
Protection
Input phase breaks: drive, Overcurrent between output phases and earth: drive, Overheating protection: drive, Short-circuit between motor phases: drive, Thermal protection: drive
Enclosure
Open
Key Pad Lockout
Yes
Starting Torque
1.5
Torque @ 1 Hz
1.5
Input Voltage
240V AC
For Use With
three-phase Asynchronous, Synchronous Motors
Input Frequency
60/50 Hz
Input Phase AC
Single
Dynamic Braking
No
Standards
EN/IEC 61800-3, Environment 1 category C2 EN/IEC 61800-3, Environment 2 category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274
Max. HP
0.5 hp
Display Type
LED
Accepts Input Control Signal
0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
Adjustable Deceleration Time
0 to 6,000 sec
With Bypass / No Bypass
No Bypass
Start/Stop Control
Programmable
Digital Readout
Set Frequency, Motor Frequency, Hertz, RPM, Custom Units, Motor Current, Motor Voltage, Bus Voltage, Speed, Alarms and Programmable
Output Voltage
240V AC
Output Phase AC
Three
Control Method
Keypad, Remote, Terminal, Network
Item
Variable Frequency Drive
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Acceleration Time
0 to 6,000 sec
Control Type
Keypad, Remote, Terminal, Network
Max. Output Amps
3.3 A
Enclosure Rating
NEMA 1
Torque Application
Constant Torque, Variable Torque
Maximum Output Power
1/2 hp
Output Type
Analog
Color
Black
Series
Altivar 320
Brake Chopper Included
Yes
Ethernet Port Included
No
Maximum Output Current
3.3 A
Application
Complex machines
Output Voltage Range
200V AC to 240V AC
Number of Outputs
(1) Analog; (3) Discrete
Input Type
Analog, Digital
Style
Book
Number of Inputs
(3) Analog; (7) Discrete
Input Voltage Range
170 to 264V AC
Includes Ethernet Port
No
Number of Outputs - Analog
1
Input Phase
Single
NEMA Rating
NEMA 1
Output Horsepower
1/2 hp
Product Type
Variable Frequency Drive
IP Rating
IP21
Output Frequency - Maximum
0.1 Hz
Includes Brake Chopper
Yes
Keypad Lockout
Yes
Bypass Design
No Bypass
Number of Inputs - Analog
3
Output Current - Maximum
3.3 A
Output Phase
Three
Line Contactor Design
No Line Contactor
Output Frequency - Minimum
599 Hz
Wire Color
Black
Container Type
Book
Sensor Body Style
Book

Dimensions

Width
1.77 in
Height
12.8 in
Depth
9.65 in
Overall Width
1 3/4 in
Overall Depth
9 5/8 in
Overall Height
12 3/4 in

Description

Variable Speed Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 1/2 hp, Maximum Output Current 3.3 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.