Zoro Homepage

Three-Phase General Purpose Motor, 125 HP, 444/5TS Frame, 230/460V AC Voltage

  • Mfr # 12536ET3G444TS-W22

  • Zoro # G2127128


product price: $13,661.50
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
125
Nameplate RPM
3570 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
134.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12536ET3G444TS-W22
Zoro #
G2127128
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
36 1/2 in
Overall Length
41 7/16 in
Shaft Dia.
2 3/8 in
Shaft Length
4 3/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
125
Nameplate RPM
3570 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
134.0 A
Frame
444/5TS
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95 %
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Motor Thermal Protection
None
Footnotes
2,14
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
HP @ 50Hz
100, 125
Usable @ 200V
No
Service Factor @ 50Hz
1
Duty Cycle
Continuous
RPM @ 50Hz
2970/2975/2960/2965/2970 rpm
Weight
1,626 lb
Usable @ 208V
No
Voltage @ 50Hz
380, 400, 415
Full Load Amps @ 50Hz
2960 rpm, 2965 rpm, 2970 rpm, 2975 rpm A

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 125 HP, Nameplate RPM 3570 rpm, Frame 444/5TS, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 134.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95 Percent, Continuous Duty, 3001-3600, CE, CSA, NOM, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.